30A Time Delay Cylindrical Midget Fuse 250VAC

BUSSMANN| Zoro #: G1141323| Mfr #: FNM-30

$6.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141323 Mfr #: FNM-30
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLMIndicating / Nonindicating: Nonindicating
Series: FNMClass: Midget
Fuse Amps: 30AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 250VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut TRM, Littelfuse FLM, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.