30A Fast Acting Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G0343646| Mfr #: ATM-30

$1.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343646 Mfr #: ATM-30
Fuse Interrupt Rating: 1kA at 32VDCStandards: UL
Functionally Equal To: Littelfuse 297Body Style: Blade
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 32VDCLength: 3/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 30A
Color Code: GreenDiameter: Not Applicable
Element: SingleWidth: 7/16"
Depth: 5/32"Green Environmental Attribute: RoHS Compliant
Series: ATMCountry of Origin (subject to change): Japan

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have. The body is made of plastic material. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. The voltage rating is 32vdc. It is a nonindicating fuse. It has a single element. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.