30A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G0834994| Mfr #: FLF-30

$5.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834994 Mfr #: FLF-30
Element: SingleDiameter: Not Applicable
Body Material: PlasticFuse Interrupt Rating: 1kA at 32VDC
Fuse Voltage Rating: 32VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 3/4"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 1"
Standards: UL Recognized Guide JFHR2, File E56412Series: FLF
Color Code: PinkLength: 1-1/4"
Fuse Amps: 30ACountry of Origin (subject to change): South Korea

Product Description

Fuse, 30A Fuse Amps, Nonindicating, FLF Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-1/4 In., Width 1 In., Depth 3/4 In., Diameter Not Applicable, Color Code Pink, Standards UL Recognized Guide JFHR2, File E56412

Product Reviews

Save 15%. Sign up for Z-mail.