30A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G2041672| Mfr #: FLM-30

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041672 Mfr #: FLM-30
Element: SingleDiameter: Not Applicable
Body Material: PlasticFuse Interrupt Rating: 1kA at 32VDC
Fuse Voltage Rating: 32VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 3/4"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 1"
Length: 1-7/10"Fuse Amps: 30A
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Mersen/Ferraz Shawmut TRM
Series: FLMColor Code: Pink
Country of Origin (subject to change): South Korea

Product Description

Fuse, 30A Fuse Amps, Nonindicating, FLM Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-7/10 In., Width 1 In., Depth 3/4 In., Diameter Not Applicable, Color Code Pink, Standards RoHS 2002/95/EC, Functionally Equal To Mersen/Ferraz Shawmut TRM

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.