30A Time Delay Blade Plastic Fuse 12VDC

BUSSMANN| Zoro #: G0713894| Mfr #: FMX-30

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713894 Mfr #: FMX-30
Depth: 7/16"Series: FMX
Length: 1"Body Style: Blade
Fuse Speed: Time DelayWidth: 15/32"
Item: FuseElement: Dual
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Diameter: Not ApplicableBody Material: plastic
Fuse Voltage Rating: 12VDCColor Code: Pink
Fuse Amps: 30AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 1kA at 12VDCCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 30A fuse amps, an interrupt rating of 1kA at 12VDC, and fmx series, this fuse is a must-have. The voltage rating is 12vdc. It is a nonindicating fuse. It has a dual element. The body is made of plastic material. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.