30A Time Delay Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G1719401| Mfr #: FMX-30LP

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719401 Mfr #: FMX-30LP
Element: DualDiameter: Not Applicable
Series: FMXBody Material: Plastic
Length: 1"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 7/16"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 15/32"
Fuse Interrupt Rating: 1kA at 32VDCFuse Voltage Rating: 32VDC
Color Code: PinkFuse Amps: 30A
Country of Origin (subject to change): Japan

Product Description

Fuse, 30A Fuse Amps, Nonindicating, FMX Series, 32VDC Fuse Voltage Rating, Time Delay, Dual Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1 In., Width 15/32 In., Depth 7/16 In., Diameter Not Applicable, Color Code Pink

Product Reviews

Save 15%. Sign up for Z-mail.