30A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G0814737| Mfr #: MAX-30

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814737 Mfr #: MAX-30
Element: SingleDiameter: Not Applicable
Series: MAXBody Material: Plastic
Fuse Interrupt Rating: 1kA at 32VDCGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 1-7/10"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseDepth: 7/16"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 1-7/32"Fuse Amps: 30A
Color Code: GreenCountry of Origin (subject to change): United States

Product Description

Fuse, 30A Fuse Amps, Nonindicating, MAX Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-7/10 In., Width 1-7/32 In., Depth 7/16 In., Diameter Not Applicable, Color Code Green, Standards RoHS 2002/95/EC, Functionally Equal To Mersen/Ferraz Shawmut AF-3, Littelfuse MAX

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.