LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

30A Time Delay Ceramic Fuse 125VAC 4PK

BUSSMANN| Zoro #: G0871062| Mfr #: T-30

$16.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871062 Mfr #: T-30
Series: TBody Style: Screw-In (Type S)
Fuse Interrupt Rating: 10kA at 125VACItem: Fuse
Body Material: CeramicFunctionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOO
Indicating / Nonindicating: IndicatingElement: Dual
Fuse Voltage Rating: 125VACRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayStandards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 30ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 30A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have. It is an indicating fuse. The voltage rating is 125vac. Includes a quantity of 4. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL 248-11 Guide JFHR, CSA Class 1423-01.

Product Reviews

Save 15%. Sign up for Z-mail.