JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

30A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G2034401| Mfr #: TL-30

$7.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034401 Mfr #: TL-30
Fuse Amps: 30ASeries: TL
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Fuse Interrupt Rating: 10kA at 125VACRejection / Nonrejection: Nonrejection
Item: FuseStandards: CE, UL 248-11 Guide JEFV, File E12112
Functionally Equal To: Mersen/Ferraz Shawmut GTL, Littelfuse TLOBody Style: Screw-In (Type S)
Body Material: CeramicElement: Single
Fuse Voltage Rating: 125VACCountry of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, TL Series, Nonindicating, 125VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GTL, Littelfuse TLO, Standards CE, UL 248-11 Guide JEFV, File E12112, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.