JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1290353| Mfr #: AGC-3/10-R

$11.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290353 Mfr #: AGC-3/10-R
In Line Fuseholder: GRejection / Nonrejection: Nonrejection
Length: 1-1/4"Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Item: FuseSeries: AGC
Fuse Holder Code: GElement: Single
Body Material: GlassFuse Speed: Fast Acting
Diameter: 1/4"Indicating / Nonindicating: Nonindicating
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 3/10AFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 3/10A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.