3/10A Time Delay Cylindrical Fiberglass Fuse 250VAC

BUSSMANN| Zoro #: G0317694| Mfr #: FNA-3/10

$9.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317694 Mfr #: FNA-3/10
Indicating / Nonindicating: IndicatingDiameter: 13/32"
Body Material: FiberglassLength: 1-1/2"
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Series: FNA
Element: DualIn Line Fuseholder: D
Fuse Holder Code: DBody Style: Cylindrical
Item: FuseRejection / Nonrejection: Nonrejection
Class: SupplementalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 3/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 3/10A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Save 15%. Sign up for Z-mail.