3/10A Time Delay Midget Fuse 250VAC

BUSSMANN| Zoro #: G1450443| Mfr #: FNM-3/10

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450443 Mfr #: FNM-3/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Voltage Rating: 250VACFuse Amps: 3/10A
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. You're sure to love this fuse's features, which include 3/10A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. The body is made of fiberglass material. It has a dual element. It is a nonindicating fuse. The voltage rating is 250vac. When it comes to product classification, this item can be grouped as Midget. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.