3/10A Time Delay Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G1206441| Mfr #: FNQ-3/10

$24.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206441 Mfr #: FNQ-3/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 500VAC
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 500VAC
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Green Environmental Attribute: RoHS CompliantFuse Amps: 3/10A
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. You're sure to love this fuse's features, which include 3/10A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. When it comes to product classification, this item can be grouped as Midget. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The voltage rating is 500vac. It is a nonindicating fuse. It has a dual element. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.