3-15/100A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0290771| Mfr #: GDB-3.15A

$15.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290771 Mfr #: GDB-3.15A
Fuse Interrupt Rating: 35A at 250VACStandards: CE, UL Guide JDYX2
Functionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Glass
Fuse Voltage Rating: 250VACLength: 20mm
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 3-15/100A
Diameter: 5mmElement: Single
Series: GDBIn Line Fuseholder: E
Fuse Holder Code: ECountry of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 3-15/100A fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. The body is made of glass material. It is an indicating fuse. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. The voltage rating is 250vac. It has a single element. Standards include: CE, UL Guide JDYX2.

Product Reviews

Save 15%. Sign up for Z-mail.