3-15/100A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G1610007| Mfr #: GMA-3.15-R

$3.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1610007 Mfr #: GMA-3.15-R
Indicating / Nonindicating: IndicatingDiameter: 5mm
Fuse Speed: Fast ActingGreen Environmental Attribute: RoHS Compliant
Body Material: GlassLength: 20mm
Series: GMAElement: Single
In Line Fuseholder: EFuse Holder Code: E
Body Style: CylindricalItem: Fuse
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Amps: 3-15/100A
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 125VAC
Country of Origin (subject to change): China

Product Description

Fuse, 3-15/100A Fuse Amps, Indicating, GMA Series, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval, Package Quantity 5
Save 15%. Sign up for Z-mail.