3-15/100A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2401926| Mfr #: S506-3.15-R

$12.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 3-15/100A
In Line Fuseholder: E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2401926 Mfr #: S506-3.15-R
Item: FuseFuse Voltage Rating: 250VAC
Indicating / Nonindicating: IndicatingFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Body Style: CylindricalFuse Holder Code: E
In Line Fuseholder: ELength: 20mm
Diameter: 5mmFuse Speed: Time Delay
Green Environmental Attribute: RoHS CompliantSeries: S506
Element: SingleStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Body Material: GlassRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 3-15/100A
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 3-15/100A fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. As far as size goes, it is 5mm in diameter. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. The body is made of glass material. Includes a quantity of 5. It has a single element. The voltage rating is 250vac. It is an indicating fuse. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews