Eaton Bussmann
Fuse, Fast Acting, 315mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # GMA-315-R
Zoro # G1389351
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 315mA
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 12A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-12
- EATON BUSSMANN Fuse, Fast Acting, 315mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-315MA
- EATON BUSSMANN Fuse, Fast Acting, 500mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-500-R
- EATON BUSSMANN Fuse, Fast Acting, 5A, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-5A
- EATON BUSSMANN Fuse, Fast Acting, 1/10A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-1/10-R
- EATON BUSSMANN Fuse, Fast Acting, 2A, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-2-R
- EATON BUSSMANN 2PK 5A GMA Glass Fuse BP/GMA-5A
- EATON BUSSMANN Fuse, 2A, 250VAC, 32 mm L, PK100 BK/AGC-2-R
- EATON BUSSMANN Fuse Glass 7A 125Vac 5X20Mm BK/GMA-7A
- EATON BUSSMANN Bussmann 2 amps AGC Clear Glass Tube Fuse 5 pk, 5PK BP/AGC-2-RP
- EATON BUSSMANN Fuse Glass Tube Auto 15A BP/AGC-15-RP
- Eaton Bussmann Fuses