315mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0840621| Mfr #: GMD-315-R

$19.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840621 Mfr #: GMD-315-R
Element: SingleDiameter: 5mm
Series: GMDGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACFuse Holder Code: E
In Line Fuseholder: EFuse Amps: 315mA
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann.With time delay fuse speed, 315mA fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmd series, this fuse is a must-have.The voltage rating is 250vac. It has a single element. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. It is an indicating fuse. It comes in a quantity of 5. As far as size goes, it is 5mm in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.