315mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1241861| Mfr #: S506-315-R

$16.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241861 Mfr #: S506-315-R
Indicating / Nonindicating: IndicatingDiameter: 5mm
Fuse Speed: Time DelayGreen Environmental Attribute: RoHS Compliant
Body Material: GlassLength: 20mm
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Series: S506
Element: SingleIn Line Fuseholder: E
Fuse Holder Code: EBody Style: Cylindrical
Item: FuseFuse Voltage Rating: 250VAC
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 315mA
Country of Origin (subject to change): China

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 315mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. It is an indicating fuse. The body is made of glass material. It has a single element. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It comes in a quantity of 5. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.