3/16A Time Delay Midget Fuse 500VAC

BUSSMANN| Zoro #: G1048801| Mfr #: FNQ-3/16

$13.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048801 Mfr #: FNQ-3/16
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 500VACLength: 1-1/2"
Fuse Interrupt Rating: 10kA at 500VACIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GFNRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFuse Amps: 3/16A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 3/16A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.