32A Fiberglass High Speed Semiconductor Fuse 600VAC/700DC

BUSSMANN| Zoro #: G0691801| Mfr #: FWC-32A10F

$19.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691801 Mfr #: FWC-32A10F
Element: SingleItem: High Speed Semiconductor Fuses
Body Style: CylindricalLength: 1-1/2"
Body Material: FiberglassFuse Voltage Rating: 600VAC/700VDC
Class: High SpeedSeries: FWC
Diameter: 13/30"Standards: CE, UL Recognized
Fuse Holder Code: DGreen Environmental Attribute: RoHS Compliant
Functionally Equal To: Mersen/Ferraz Shawmut A70QSIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Fuse Amps: 32AFuse Interrupt Rating: 200kA at 600VAC, 50kA at 400VDC
Country of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 32A Fuse Amps, Nonindicating, FWC Series, 600VAC/700VDC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 50kA at 400VDC, Length 1-1/2 In., Diameter 13/30 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.