32A High Speed Semiconductor Fuse 700VAC/DC

EATON BUSSMANN| Zoro #: G2301171| Mfr #: FWP-32A14F

$34.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301171 Mfr #: FWP-32A14F
Element: SingleDiameter: 9/16"
Series: FWPFuse Amps: 32A
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 700VAC/DCLength: 2"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCFunctionally Equal To: Mersen/Ferraz Shawmut A70QS
Rejection / Nonrejection: NonrejectionClass: High Speed
Body Style: CylindricalCountry of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 32A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 700VAC, 50kA at 700VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.