32mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1686081| Mfr #: GDB-32MA

$15.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686081 Mfr #: GDB-32MA
Rejection / Nonrejection: NonrejectionIn Line Fuseholder: E
Item: FuseElement: Single
Fuse Holder Code: EFuse Interrupt Rating: 35A at 250VAC
Body Material: GlassDiameter: 5mm
Fuse Speed: Fast ActingFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Length: 20mmIndicating / Nonindicating: Indicating
Fuse Voltage Rating: 250VACSeries: GDB
Body Style: CylindricalStandards: UL Recognized Card: Guide JDYX2, File E19180, VDE Approval: File 40014109
Fuse Amps: 32mACountry of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 32mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. As far as size goes, it is 5mm in diameter. This comes in a quantity of 5. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. It is an indicating fuse. It has a single element. The body is made of glass material. Standards include: UL Recognized Card Guide JDYX2, File E19180, VDE Approval File 40014109.

Product Reviews

Save 15%. Sign up for Z-mail.