20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

32mA Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1744626| Mfr #: S500-32-R

$10.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744626 Mfr #: S500-32-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S500
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 32mA
Country of Origin (subject to change): China

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system.With fast acting fuse speed, 32mA fuse amps, an interrupt rating of 35A at 250Vac, and s500 series, this fuse is a must-have.The body is made of glass material. It is an indicating fuse. Functionally equal to Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. Includes a quantity of 5. The voltage rating is 250vac. It has a single element. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.