3/4A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0517465| Mfr #: AGX-3/4

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517465 Mfr #: AGX-3/4
In Line Fuseholder: YIndicating / Nonindicating: Nonindicating
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Holder Code: Y
Length: 1"Fuse Amps: 3/4A
Series: AGXStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Diameter: 1/4"Fuse Speed: Fast Acting
Green Environmental Attribute: RoHS CompliantElement: Single
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalFuse Voltage Rating: 250VAC
Body Material: GlassFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362
Country of Origin (subject to change): Taiwan

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 3/4A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and agx series, this fuse is a must-have. It has a single element. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. The body is made of glass material. It is a nonindicating fuse. The voltage rating is 250vac. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361,362, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.