Eaton Bussmann
UL Class CC Fuse, Time Delay, 3/4A, FNQ-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia
Mfr # FNQ-R-3/4
Zoro # G1748144
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series FNQ-R
- Speed Time-Delay
- Amps 0.75A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 4/10A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-R-4/10
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 1A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-R-1
- EATON BUSSMANN Fuse, Fast Acting, 400 A, JJS Series, 600V AC, Not Rated, 3-5/8" L x 1" dia JJS-400
- EATON BUSSMANN Fuse, Fast Acting, 100 A, JJS Series, 600V AC, Not Rated, 2-61/64" L x 3/4" dia JJS-100
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 175 A, FWP-A Series, 700V AC, 700V DC, 5-3/32" L x 1-1/2" dia FWP-175A
- EATON BUSSMANN Fuse, 1/4A, 125V DC ABC-1/4-R
- EATON BUSSMANN Industrial & Electrical Fuses 250V 3A Fast Acting Limitron KTN-R-3
- EATON BUSSMANN Cartridge Fuses 250Vac .125A Fast Acting BK/GMA-125MA
- EATON BUSSMANN Fuse, Fast Acting, 350A, DFJ Series, 600V AC, 450V DC, 7-1/8" L x 2-7/64" dia DFJ-350
- LITTELFUSE Powr-Speed Sqb Size 70 Us Long Bl 100A PSR070UL0100Z
- JANDORF Gls Fuse F/A Agc 2.5A 60629
- Eaton Bussmann Fuses