20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/4A Fast Acting Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2364397| Mfr #: NON-3/4

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364397 Mfr #: NON-3/4
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Body Style: Cylindrical
Length: 2"Fuse Amps: 3/4A
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCDiameter: 9/16"
Class: K5Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 3/4A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. The voltage rating is 250vac/125vdc. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 9/16" in diameter. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.