3/4A Time Delay Cylindrical Fuse 250VAC

BUSSMANN| Zoro #: G1198495| Mfr #: FNA-3/4

$9.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198495 Mfr #: FNA-3/4
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Rejection / Nonrejection: NonrejectionClass: Supplemental
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 3/4ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 3/4A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.