LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

35A Fast Acting Melamine Class T Fuse 600VAC

BUSSMANN| Zoro #: G1479213| Mfr #: JJS-35

$32.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479213 Mfr #: JJS-35
Item: FuseFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Series: JJSClass: T
Body Material: MelamineFuse Speed: Fast Acting
Fuse Interrupt Rating: 200kA at 600VACStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Element: SingleFuse Voltage Rating: 600VAC
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"
Fuse Holder Code: BMBody Style: Cylindrical
Length: 1-1/2"Fuse Amps: 35A
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 35A fuse amps, an interrupt rating of 200kA at 600VAC, and jjs series, this fuse is a must-have. The voltage rating is 600vac. Functionally equal to Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. It is a nonindicating fuse. It has a single element. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.