35A Time Delay Ceramic Class T Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G1275854| Mfr #: LPT-35

$37.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275854 Mfr #: LPT-35
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Interrupt Rating: 200kA at 600VAC, 10kA at 300VDC
Indicating / Nonindicating: NonindicatingDiameter: 13/16"
Green Environmental Attribute: RoHS CompliantSeries: LPT
Fuse Amps: 35AClass: T
Element: DualBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 600VAC/300VDCLength: 1-9/16"
Rejection / Nonrejection: RejectionItem: Fuse
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 35A fuse amps, an interrupt rating of 200kA at 600VAC, 10kA at 300VDC, and lpt series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The body is made of ceramic material. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. It has a dual element. When it comes to product classification, this item can be grouped as T. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews