350A Fast Acting Bolt-On Fuse 125VAC/80VDC

EATON BUSSMANN| Zoro #: G2274176| Mfr #: ANN-350

$63.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274176 Mfr #: ANN-350
Element: SingleDiameter: 7/8"
Series: ANNFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Fuse Voltage Rating: 125VAC/80VDCLength: 3-3/16"
Fuse Speed: Very Fast ActingIndicating / Nonindicating: Indicating
Body Material: Glass/MelamineItem: Fuse
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Body Style: Bolt-On
Fuse Amps: 350ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 350A Fuse Amps, Indicating, ANN Series, 125VAC/80VDC Fuse Voltage Rating, Very Fast Acting, Single Element, Body Material Glass/Melamine, Body Style Bolt-On, Fuse Interrupt Rating 2.5kA at 125VAC, 2.7kA at 80VDC, Length 3-3/16 In., Diameter 7/8 In., Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.