15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

350A Fast Acting Class H Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0696482| Mfr #: NON-350

$70.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696482 Mfr #: NON-350
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787Length: 8-5/8"
Fuse Amps: 350AFuse Interrupt Rating: 10kA at 250VAC
Diameter: 2-1/16"Class: H
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 350A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, Length 8-5/8 In., Diameter 2-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT, Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.