350A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

EATON BUSSMANN| Zoro #: G0284076| Mfr #: FWH-350A

$127.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284076 Mfr #: FWH-350A
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCDiameter: 1-1/2"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWHFuse Holder Code: B
Class: High SpeedBody Style: Bolt on
Fuse Speed: Fast ActingBody Material: Fiberglass
Fuse Voltage Rating: 500VAC/DCLength: 4-11/32"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 350A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 350A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 4-11/32 In., Diameter 1-1/2 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified
Save 15%. Sign up for Z-mail.