350A High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G0628625| Mfr #: FWP-350A

$91.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628625 Mfr #: FWP-350A
Element: SingleSeries: FWP
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Fuse Holder Code: BFuse Interrupt Rating: 200kA at 700VAC, 10kA at 700VDC
Green Environmental Attribute: RoHS CompliantDiameter: 2"
Body Style: Bolt OnBody Material: Fiberglass
Length: 5-3/32"Fuse Amps: 350A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 350A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 700VAC, 10kA at 700VDC, Length 5-3/32 In., Diameter 2 In., Functionally Equal To Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.