Eaton Bussmann
Fuse, 35A, Not Rated
Mfr # JKS-35
Zoro # G2190885
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Speed Fast Acting
- Series JKS
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 4 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia NON-4
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 80 A, FWP-B Series, 700V AC, 700V DC, 4-13/32" L x 61/64" dia FWP-80B
- EATON BUSSMANN Fuse, Fast Acting, 50mA, GDA Series, 250V AC, Not Rated, 20mm L x 5mm dia GDA-50MA
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 8A, FNQ-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-R-8
- EATON BUSSMANN Fuse, Fast Acting, 6-3/10A, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-6.3A
- EATON BUSSMANN Fuse, Fast Acting, 25 A, NOS Series, 600V AC, Not Rated, 5" L x 13/16" dia NOS-25
- EATON BUSSMANN Solar Fuse, Fast Acting, 90 A, PVS-R Series, 600V AC, 600V DC, 7-7/8" L x 1-5/16" dia PVS-R-90
- EATON BUSSMANN Solar Fuse, Fast Acting, 150 A, PVS-R Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia PVS-R-150
- EATON BUSSMANN Solar Fuse, Fast Acting, 12 A, PVM Series, Not Rated, 600V DC, 13/32" L x 13/32" dia PVM-12
- LITTELFUSE Time Delay, 600VAC, 250VDC CCMR1.25
- EATON BUSSMANN Fast Acting Fuse 6 Amp BP/GMA-6A
- Eaton Bussmann UL Class Fuses