35A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1744854| Mfr #: LPJ-35SP

$37.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744854 Mfr #: LPJ-35SP
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Diameter: 1-1/16"Series: LPJ
Fuse Holder Code: AABody Style: Cylindrical
Length: 2-3/8"Fuse Amps: 35A
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Product Description

Fuse, 35A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-3/8 In., Width Not Applicable, Fuse Holder Code AA, Depth Not Applicable, Diameter 1-1/16 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.