35A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1511867| Mfr #: LPJ-35SPI

$48.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Fuse Amps: 35A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511867 Mfr #: LPJ-35SPI
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Fuse Amps: 35AWidth: Not Applicable
Element: DualFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingDiameter: 1-1/16"
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCRejection / Nonrejection: Nonrejection
Fuse Holder Code: AASeries: LPJ-I
Depth: Not ApplicableBody Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Body Style: Cylindrical
Class: JLength: 2-6/16"
Fuse Voltage Rating: 600VAC/300VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 35A Fuse Amps, Indicating, LPJ-I Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-6/16 In., Width Not Applicable, Fuse Holder Code AA, Depth Not Applicable, Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Reviews