35A Fast Acting Cylindrical Fuse 5PK 32VAC

EATON BUSSMANN| Zoro #: G1800066| Mfr #: AGC-35-R

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800066 Mfr #: AGC-35-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Fuse Interrupt Rating: 70A at 32VDCFuse Voltage Rating: 32VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 35A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 35A Fuse Amps, Nonindicating, AGC Series, 32VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 70A at 32VDC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.