JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

35A Time Delay Melamine Class G Fuse 480VAC/300VDC

EATON BUSSMANN| Zoro #: G0447352| Mfr #: SC-35

$15.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447352 Mfr #: SC-35
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Fuse Interrupt Rating: 100kA at 480VAC, 10kA at 300VDCItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 35A
Diameter: 7/16"Element: Dual
Green Environmental Attribute: RoHS CompliantSeries: SC
Fuse Holder Code: AKClass: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 480VAC/300VDC
Length: 2-1/4"Rejection / Nonrejection: Rejection
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 35A fuse amps, an interrupt rating of 100kA at 480VAC, 10kA at 300VDC, and sc series, this fuse is a must-have. It is a nonindicating fuse. It has a dual element. As far as size goes, it is 7/16" in diameter. When it comes to product classification, this item can be grouped as G. The voltage rating is 480vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. The body is made of melamine material. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.