20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

35A Fast Acting Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G1030111| Mfr #: NOS-35

$20.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030111 Mfr #: NOS-35
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSBody Style: Cylindrical
Length: 5-1/2"Fuse Amps: 35A
Fuse Interrupt Rating: 50kA at 600VACDiameter: 1-1/16"
Class: K5Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 35A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. It has a single element. As far as size goes, it is 1-1/16" in diameter. It is a nonindicating fuse. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. The body is made of melamine material. When it comes to product classification, this item can be grouped as K5. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.