35A High Speed Semiconductor Fuse 150VAC/DC

BUSSMANN| Zoro #: G1602465| Mfr #: FWA-35A21F

$24.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602465 Mfr #: FWA-35A21F
Element: SingleSeries: FWA
Standards: CE, UL RecognizedFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFuse Interrupt Rating: 100kA at 150VAC/DC
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SFuse Voltage Rating: 150VAC/DC
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"
Body Style: CylindricalLength: 2"
Fuse Amps: 35ACountry of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 35A Fuse Amps, Nonindicating, FWA Series, 150VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Melamine Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 150VAC/DC, Length 2 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, Standards CE, UL Recognized

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.