LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0689087| Mfr #: AGC-3/8-R

$10.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689087 Mfr #: AGC-3/8-R
Diameter: 1/4"Body Style: Cylindrical
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Element: Single
Series: AGCRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingBody Material: Glass
Fuse Holder Code: GIn Line Fuseholder: G
Item: FuseLength: 1-1/4"
Fuse Speed: Fast ActingStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 3/8A
Country of Origin (subject to change): Taiwan

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 3/8A fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. The voltage rating is 250vac. It is a nonindicating fuse. Includes a quantity of 5. It has a single element. The body is made of glass material. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.