3/8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2270816| Mfr #: MDQ-3/8

$20.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270816 Mfr #: MDQ-3/8
Body Style: CylindricalItem: Fuse
Fuse Interrupt Rating: 35A at 250VACSeries: MDQ
Fuse Voltage Rating: 250VACLength: 1-1/4"
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Rejection / Nonrejection: Nonrejection
Diameter: 1/4"Fuse Holder Code: G
Body Material: GlassIn Line Fuseholder: G
Fuse Speed: Time DelayElement: Dual
Fuse Amps: 3/8AFunctionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Indicating / Nonindicating: NonindicatingCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 3/8A fuse amps, an interrupt rating of 35A at 250VAC, and mdq series, this fuse is a must-have. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of glass material. The voltage rating is 250vac. This comes in a quantity of 5. It has a dual element. As far as size goes, it is 1/4" in diameter. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.
Save 15%. Sign up for Z-mail.