390A Time Delay Bolt-On Fuse 4800VAC

BUSSMANN |Zoro #: G0748474|Mfr #: JCL-B-18R

$2,534.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748474 Mfr #: JCL-B-18R
Element: DualSeries: JCL
Indicating / Nonindicating: IndicatingVoltage Rating: 4800VAC
Item: FuseStandards: UL Recognized (Guide MSSS2, File E96676)
Rejection / Nonrejection: NonrejectionSpeed: Time Delay
Class: R-RatedInterrupt Rating: 80kA (Asym.) 50kA (Sym.)
Body Style: Bolt-OnLength: 19-1/4"
Fuse Amps: 390ADiameter: 3-1/3"
Body Material: FiberglassCountry of Origin (subject to change): Dominican Rep

Product Description

Fuse, 390A Fuse Amps, Indicating, JCL Series, 4800VAC Voltage Rating, Time Delay, R-Rated Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Bolt-On, Interrupt Rating 80kA (Asym.) 50kA (Sym.), Length 19-1/4 In., Diameter 3-1/3 In., Standards UL Recognized (Guide MSSS2, File E96676)

Product Reviews

Save 15% when you sign up for Z-mail.