Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2451513| Mfr #: LPJ-3SP

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Littelfuse JTD
Fuse Amps: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451513 Mfr #: LPJ-3SP
Item: FuseFunctionally Equal To: Littelfuse JTD
Fuse Amps: 3AGreen Environmental Attribute: RoHS Compliant
Width: Not ApplicableElement: Dual
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: NonrejectionFuse Holder Code: Z
Series: LPJDepth: Not Applicable
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: CylindricalClass: J
Length: 2-1/4"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 3A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Reviews