3A Time Delay Class CC Fuse 600VAC

BUSSMANN| Zoro #: G2277947| Mfr #: FNQ-R-3

$18.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277947 Mfr #: FNQ-R-3
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDRStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Series: FNQ-RFuse Amps: 3A
Element: DualFuse Interrupt Rating: 200kA at 600VAC
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 3A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. It is a nonindicating fuse. The body is made of melamine material. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as CC. As far as size goes, it is 13/32" in diameter. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.