3A Time Delay Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G1515491| Mfr #: SC-3

$11.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 3A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1515491 Mfr #: SC-3
Indicating / Nonindicating: NonindicatingSeries: SC
Diameter: 7/16"Item: Fuse
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Class: G
Body Style: CylindricalBody Material: Melamine
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: RejectionLength: 1-5/16"
Fuse Amps: 3AElement: Single
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Speed: Fast Acting
Fuse Voltage Rating: 600VAC/170VDCFuse Holder Code: AG
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 3A fuse amps, an interrupt rating of 100kA at 600VAC, 10kA at 170VDC, and sc series, this fuse is a must-have. When it comes to product classification, this item can be grouped as G. The body is made of melamine material. The voltage rating is 600vac/170vdc. It has a single element. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. As far as size goes, it is 7/16" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews