3A Time Delay Cylindrical Melamine Class H Fuse 250VAC

BUSSMANN| Zoro #: G0267303| Mfr #: REN-3

$25.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267303 Mfr #: REN-3
Functionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLNFuse Voltage Rating: 250VAC
Rejection / Nonrejection: NonrejectionRenewable / Nonrenewable: Renewable
Fuse Interrupt Rating: 10kA at 250VACSeries: REN
Fuse Speed: Time DelayElement: Dual
Indicating / Nonindicating: NonindicatingClass: H
Body Style: CylindricalBody Material: Melamine
Item: FuseDiameter: 9/16"
Length: 2"Fuse Amps: 3A
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 3A fuse amps, an interrupt rating of 10kA at 250VAC, and ren series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 9/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut RF, Littelfuse RLN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as H. It has a dual element. The voltage rating is 250vac.

Product Reviews