3A Fast Acting Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G0428863| Mfr #: NOS-3

$15.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428863 Mfr #: NOS-3
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTFuse Interrupt Rating: 50kA at 600VAC
Diameter: 13/16"Class: K5
Body Style: CylindricalLength: 5"
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 3A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. It has a single element. When it comes to product classification, this item can be grouped as K5. The voltage rating is 600vac. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.