Gift buying made easy: Shop Zoro.com Gift Certificates

3A Time Delay Cylindrical Fuse 5500VAC

BUSSMANN| Zoro #: G1434255| Mfr #: 5-5ABWNA3E

$195.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434255 Mfr #: 5-5ABWNA3E
Element: DualDiameter: 1"
Series: ABWNAIndicating / Nonindicating: Nonindicating
Voltage Rating: 5500VACItem: Fuse
Rejection / Nonrejection: NonrejectionSpeed: Time Delay
Class: PT FuseInterrupt Rating: 50kA at 5500VAC
Body Style: CylindricalStandards: IEC 282-1, BS
Body Material: FiberglassLength: 5-39/64"
Fuse Amps: 3ACountry of Origin (subject to change): India

Product Description

Fuse, 3A Fuse Amps, Nonindicating, ABWNA Series, 5500VAC Voltage Rating, Time Delay, PT Fuse Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Interrupt Rating 50kA at 5500VAC, Length 5-39/64 In., Diameter 1 In., Standards IEC 282-1, BS

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.